Menu Search
Enclosure DIN Rail Mounting Din Rail Mounting Bracket Kit Steel, Zinc Plated (2) Brackets, Hardware

HOFFMAN #LMK30

Din Rail Mounting Bracket Kit Steel, Zinc Plated (2) Brackets, Hardware

SKU #78351053790
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: DIN Rail Mounting Bracket Kit
Mounting Position: Back of Enclosure
Mounting Provisions: Mounts Din Rail or Panel
Contents: (2) Brackets, Hardware
Material: Steel, Zinc Plated
Enclosure Size: 300 mm Height or Width
Enclosure Type: Inline Series

Enclosure DIN Rail Mounting: Type - Din Rail Mounting Bracket Kit; Mounting Position - Back of Enclosure; Mounting Provisions - Mounts Din Rail or Panel; Contents - (2) Brackets, Hardware; Material - Steel, Zinc Plated; Enclosure Size - 300 mm Height or Width; Enclosure Type - Inline Series