Din Rail Kit Steel, Zinc Plated (3) Rails, Hardware

SKU: 78351079060
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: DIN Rail Kit
Mounting Position: Vertical or Horizontal to Rear Collar Stud
Mounting Provisions: Mounts Din Rail
Contents: (3) Rails, Hardware
Material: Steel, Zinc Plated
Size: HxW: 7.5 x 35mm
Enclosure Size: 610 mm Height or Width
Enclosure DIN Rail Mounting: Type - Din Rail Kit; Mounting Position - Vertical or Horizontal to Rear Collar Stud; Mounting Provisions - Mounts Din Rail; Contents - (3) Rails, Hardware; Material - Steel, Zinc Plated; Size - 7.50 mm Height x 35.00 mm Width; Enclosure Size - 610 mm Height or Width