Menu Search
Enclosure DIN Rail Mounting Din Rail Kit (4) Rails, Hardware (LMK35 brackets must be ordered separately)

HOFFMAN #LDR3P35

Din Rail Kit (4) Rails, Hardware (LMK35 brackets must be ordered separately)

SKU #78351029650
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: DIN Rail Kit
Mounting Position: Vertical or Horizontal to Brackets
Mounting Provisions: Mounts DINI or DIN3 Style Devices
Contents: (4) Rails, Hardware (LMK35 brackets must be ordered separately)
Enclosure Size: 350 mm Height or Width
Enclosure Type: Inline Series