Menu Search

HOFFMAN #HB32432

DIN Rail Adapter (2) Rails

SKU #78351017596
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: DIN Rail Adapter
Mounting Provisions: Mounts Din Rail
Contents: (2) Rails
Size: LxW: 200 x 90mm

Enclosure DIN Rail Mounting: Type - DIN Rail Adapter; Mounting Provisions - Mounts Din Rail; Contents - (2) Rails; Size - 200 mm Length x 90 mm Width