DIN Rail Adapter (2) Rails

SKU: 78351017595
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: DIN Rail Adapter
Mounting Provisions: Mounts Din Rail
Contents: (2) Rails
Size: LxW: 200 x 45mm
Enclosure DIN Rail Mounting: Type - DIN Rail Adapter; Mounting Provisions - Mounts Din Rail; Contents - (2) Rails; Size - 200 mm Length x 45 mm Width