Menu Search
Enclosure DIN Rail Mounting Din Rail Kit, 15 mm H x 32 mm W, Steel, Zinc Plated, 406 mm Enclosure

HAMMOND MANUFACTURING #2D1K16

Din Rail Kit, 15 mm H x 32 mm W, Steel, Zinc Plated, 406 mm Enclosure

SKU #62398042189
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: DIN Rail Kit
Contents: (3) Rails
Material: Steel, Zinc Plated
Size: HxW: 15 x 32mm
Enclosure Size: 406 mm

Enclosure DIN Rail Mounting: Type - Din Rail Kit; Contents - (3) Rails; Material - Steel, Zinc Plated; Size - 15.00 mm Height x 32.00 mm Width; Enclosure Size - 406 mm