Menu Search
Enclosure Covers Enclosure Cover NEMA 1 Flush, Screw On Mount, Steel
WIEGMANN #SCF0606

Enclosure Cover NEMA 1 Flush, Screw On Mount, Steel

SKU # 78672531232
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Enclosure Cover
Rating: NEMA 1
Cover Mounting: Flush, Screw On
Enclosure Height: 6 in.
Enclosure Width: 6 in.
Dimensions: 8 x 8 in.
Material: Steel
Finish: Gray
Enclosure Model: SC0606