HOFFMAN #Z24162

Enclosure Door, 24 x 16 in., Steel, Gray

SKU: 78351027891
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Enclosure Door
Dimensions: 24 x 16 in.
Material: Steel
Finish: Gray
Description
Enclosure Covers: Type - Enclosure Door; Dimensions - in - 24.00 x 16.00; Material - Steel; Finish - Gray