Menu Search

HOFFMAN #Z8C12D

Enclosure Cover Steel

SKU: 78351059551
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Enclosure Cover
Enclosure Height - in: 8 in.
Enclosure Width - in: 12 in.
Material: Steel
Finish: Gray
Enclosure Model: CC
Description
Enclosure Covers: Type - Enclosure Cover; Enclosure Height - in - 8.00; Enclosure Width - in - 12.00; Material - Steel; Finish - Gray; Enclosure Model - CC