Menu Search
HOFFMAN #Z16143LP

Enclosure Cover Steel

SKU # 78351054103
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Cover
Enclosure Height: 16 in.
Enclosure Width: 14 in.
Material: Steel
Finish: Gray
Enclosure Model: ALP