Menu Search

HOFFMAN #Z16141CH

Enclosure Cover Steel

SKU: 78351055443
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Enclosure Cover
Enclosure Height - in: 16 in.
Enclosure Width - in: 14 in.
Material: Steel
Finish: Gray
Enclosure Model: ACH, CHQR
Description
Enclosure Covers: Type - Enclosure Cover; Enclosure Height - in - 16.00; Enclosure Width - in - 14.00; Material - Steel; Finish - Gray ; Enclosure Model - ACH, CHQR