This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
HOFFMAN #Z12C16D

Enclosure Cover Steel

SKU # 78351059561
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Cover
Enclosure Height: 12 in.
Enclosure Width: 16 in.
Material: Steel
Finish: Gray
Enclosure Model: CC