Menu Search
Enclosure Covers Enclosure Cover NEMA 4X Flat, w/Latches Mount, Fiberglass
HOFFMAN #HJB606HWPL1LG

Enclosure Cover NEMA 4X Flat, w/Latches Mount, Fiberglass

SKU # 78351015911 Manufacturer Series: HJB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Enclosure Cover
Rating: NEMA 4X
Cover Mounting: Flat, w/Latches
Enclosure Height: 6 in.
Enclosure Width: 5.97 in.
Dimensions: 5.71 x 5.72 x 4.05 in.
Material: Fiberglass
Finish: Gray