Menu Search
Enclosure Covers Enclosure Cover NEMA 1 Flush Mount, Steel

HOFFMAN #AFE18X12

Enclosure Cover NEMA 1 Flush Mount, Steel

SKU #78351043740
Manufacturer Series: AFE
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Enclosure Cover
Rating: NEMA 1
Cover Mounting: Flush
Enclosure Height: 18 in.
Enclosure Width: 12 in.
Dimensions: 19.5 x 13.5 in.
Material: Steel
Finish: Gray

Additional Info: Cover Gauge: 16