Menu Search
EATON #ESWC3600LL

Cover, Structured Wiring, 36.00 in.

SKU # 78668501515
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Cover
Cover Mounting: Hinged, Screw On
Enclosure Height: 36 in.

Enclosure Covers: Type - Enclosure Cover; Cover Mounting - Hinged, Screw On; Enclosure Height - in - 36; Additional Information - With Star Lock on Lower Door

Additional Info: With Star Lock on Lower Door