Menu Search
Enclosure Covers Enclosure Cover NEMA 1 Flush, Screw On Mount, Steel
EATON BUSSMANN SERIES #66-SCF

Enclosure Cover NEMA 1 Flush, Screw On Mount, Steel

SKU # 78205110866
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Enclosure Cover
Rating: NEMA 1
Cover Mounting: Flush, Screw On
Enclosure Height: 6 in.
Enclosure Width: 6 in.
Material: Steel
Finish: Gray
Enclosure Model: 663SC, 664SC, 666SC

Enclosure Covers: Type - Enclosure Cover; Rating - NEMA 1; Cover Mounting - Flush, Screw On; Enclosure Height - in - 6.00; Enclosure Width - in - 6.00; Material - Steel; Finish - Gray; Enclosure Model - 663SC, 664SC, 666SC