HOFFMAN #CPFP3235

Replacement Front Plate

SKU: 78351016231
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Replacement Front Plate
Fits Enclosure Height: 325.0 mm
Fits Enclosure Width: 350.0 mm
Panel HxW - Imperial: 12.80 x 14.22 in.
Panel HxW - Metric: 325.0 x 361.0 mm
Material: Aluminum
Material Finish: Light Gray
Description
Enclosure Cover Plates: Type - Replacement Front Plate; Fits Enclosure Height - 325.0 mm; Fits Enclosure Width - 350.0 mm; Panel HxW - Imperial - 12.80 x 14.22 in.; Panel HxW - Metric - 325.0 x 361.0 mm; Material - Aluminum; Material Finish - Light Gray