Menu Search
Enclosure Cover Plates Eclipse Command Panel, Aluminum
HAMMOND MANUFACTURING #ECPP1216

Eclipse Command Panel, Aluminum

SKU # 62398060615 Manufacturer Series: ECPP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Eclipse Command Panel
Panel HxW - Imperial: 12.00 x 16.00 in.
Panel HxW - Metric: 304.8 x 406.4 mm
Material: Aluminum

Additional Info: Material: 0.08 in. Thick.