Menu Search
Enclosure Cover Plates Deep Depth Desk Cover, Stainless Steel, 48.00 x 24.03 in. Panel

HAMMOND MANUFACTURING #2CSDC4843

Deep Depth Desk Cover, Stainless Steel, 48.00 x 24.03 in. Panel

SKU #62398098197
Manufacturer Series: S2CDC
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Deep Depth Desk Cover
Panel HxW - Imperial: 48.00 x 24.03 in.
Panel HxW - Metric: 1219.2 x 610.4 mm
Material: Stainless Steel

Enclosure Cover Plates: Type - Deep Depth Desk Cover; Panel HxW - Imperial - 48.00 x 24.03 in.; Panel HxW - Metric - 1219.2 x 610.4 mm; Material - Stainless Steel; Additional Information - Depth: 0.71 in.; Manufacturer Series - S2CDC

Additional Info: Depth: 0.71 in.