Menu Search
Enclosure Cover Plates Base Unit, Stainless Steel, Light Gray

HAMMOND MANUFACTURING #2CSB264818

Base Unit, Stainless Steel, Light Gray

SKU #62398099481
Manufacturer Series: 2000
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Base Units
Opening - Manufacturer Model: Hoffman, Console
Panel HxW - Imperial: 26.00 x 48.00 in.
Panel HxW - Metric: 660.4 x 1219.2 mm
Material: Stainless Steel
Material Finish: Light Gray