Menu Search
Enclosure Cover Plates Base Unit, Stainless Steel, Light Gray

HAMMOND MANUFACTURING #2CSB263618

Base Unit, Stainless Steel, Light Gray

SKU #62398099480
Manufacturer Series: 2000
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Base Units
Opening - Manufacturer Model: Hoffman, Console
Panel HxW - Imperial: 26.00 x 36.00 in.
Panel HxW - Metric: 660.4 x 914.4 mm
Material: Stainless Steel
Material Finish: Light Gray