Menu Search
Enclosure Cable Feed Through Seals Cabinet Cable Feedthrough Seal Plastic Nut, O-ring , Heat Shrink Seal
TE CONNECTIVITY #CFTS-4-B5

Cabinet Cable Feedthrough Seal Plastic Nut, O-ring , Heat Shrink Seal

SKU # 71562951210 Manufacturer Series: CFTS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Cabinet Cable Feedthrough Seal
Contents: Plastic Nut, O-ring , Heat Shrink Seal
Cable Diameter - Imperial: 0.8 - 1.45 in.
Cable Diameter - Metric: 20 - 37mm
Knockout Hole Size: 2 in.

Additional Info: Provide Water-tight Air-Tight Seal