Menu Search
Enclosure Cable Feed Through Seals Cabinet Cable Feedthrough Seal Plastic Nut, O-ring , Heat Shrink Seal
TE CONNECTIVITY #CFTS-3-B5

Cabinet Cable Feedthrough Seal Plastic Nut, O-ring , Heat Shrink Seal

SKU # 71562951209 Manufacturer Series: CFTS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Cabinet Cable Feedthrough Seal
Contents: Plastic Nut, O-ring , Heat Shrink Seal
Cable Diameter - Imperial: 0.55 - 1 in.
Cable Diameter - Metric: 14 - 25mm
Knockout Hole Size: 1.375 in.

Additional Info: Provide Water-tight Air-Tight Seal