HOFFMAN #LLBR161612

Operator Enclosure Body Steel Light Gray

SKU: 78351049950
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Operator Enclosure Body
Material: Steel
Material Finish: Light Gray
Front Type: Open
Back Type: Rear Access
Height: 166mm (6.54 in.)
Width: 160mm (6.3 in.)
Depth: 120mm (4.72 in.)
Mounting: Pedestal or Pendant
Description
Enclosure Bodies: Type - Operator Enclosure Body; Material - Steel; Material Finish - Light Gray; Front Type - Open; Back Type - Rear Access; Size - Height - 166 mm (6.54 in.); Size - Width - 160 mm (6.30 in.); Size - Depth - 120 mm (4.72 in.); Mounting - Pedestal or Pendant; Additional Information - 16 Gauge, Rear Door Opening Dimension: 5.82 in. x 5.58 in. (148 mm x 142 mm)
Additional Info: 16 Gauge, Rear Door Opening Dimension: 5.82 in. x 5.58 in. (148mm x 142mm)