You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #N250

Enclosure Neutral Kit 250A

SKU # 78364316202
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Enclosure Neutral Kit
Enclosure Max Amps: 250A
Wire Type: CU/AL
Main Lug Min: (1) 6
Main Lug Max: (1) 350
Ground Lug Min: (1) 14
Ground Lug Max: (1) 2/0

Enclosure Neutral Kits: Kit Type - Enclosure Neutral Kit; Enclosure Max Amps - 250A; Wire Type - CU/AL; Main Lug Min - (1) 6; Main Lug Max - (1) 350; Ground Lug Min - (1) 14; Ground Lug Max - (1) 2/0; Additional Information - Enclosure: Type 4/4X

Additional Info: Enclosure: Type 4/4X