Menu Search
SIEMENS #3LD2565-2TD51-0AE2

Sentron Switch, Rotary Knob Disconnect; IEC IP65 Enclosure; 3 Pole; 63A

SKU # 04089293284 Manufacturer Series: 3LD
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Rotary Knob Disconnect Switch
Rating - Volts AC: 690 VAC
Number of Poles: 3
Rating - Amps: 63A
Rating - Horsepower: 5HP/120 V, 15HP/240 V, 40HP/480 V, 50HP/600 V at 3-Ph, 3HP/120 V, 10HP/240 V at 1-Ph
Enclosure Rating: IEC IP65
Enclosure Construction: Molded Plastic
Enclosure Size: 7.91 in. H x 5.74 in. W x 5.86 in. D