Menu Search
Enclosed Rotary Disconnect Switch, Rotary Disconnect; IP65 Enclosure; 6 Pole; 32A
SIEMENS #3LD2265-4VD51

Sentron Switch, Rotary Disconnect; IP65 Enclosure; 6 Pole; 32A

SKU # 80476608337 Manufacturer Series: 3LD
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Switch Type: Rotary Disconnect Switch
Fuse Provision: Non-Fusible
Rating - Volts AC: 690VAC
Number of Poles: 6-Pole
Rating - Amps: 32A
Rating - Horsepower: 3HP/120V, 10HP/240V, 20HP/480V, 30HP/600V at 3Phase, 2HP/120V, 3HP/240V at 1Phase
Enclosure Rating: IP65
Enclosure Construction: Fiberglass Reinforced Polycarbonate
Enclosure Size: 7.40 in. H x 5.75 in. W x 5.87 in. D

SIE 3LD2265-4VD51 MAIN SWITCH 6-POL