Menu Search
Enclosed Rotary Disconnect Switch, Rotary Disconnect; IP65 Enclosure; 3 Pole; 25A
SIEMENS #3LD2164-2TD51-0AE2

Sentron Switch, Rotary Disconnect; IP65 Enclosure; 3 Pole; 25A

SKU # 04089269167 Manufacturer Series: 3LD
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Switch Type: Rotary Disconnect Switch
Fuse Provision: Non-Fusible
Rating - Volts AC: 690VAC
Number of Poles: 3-Pole
Rating - Amps: 25A
Rating - Horsepower: 3HP/120V, 7.5HP/240V, 10HP/480V, 15HP/600V at 3Phase, 2HP/120V, 3HP/240V at 1Phase
Enclosure Rating: IP65
Enclosure Construction: Fiberglass Reinforced Polycarbonate
Enclosure Size: 6.46 in. H x 3.94 in. W x 4.65 in. D

SIE 3LD2164-2TD51-0AE2 MAIN-CTR/EM.