Menu Search
Enclosed Rotary Disconnect Switch, Rotary Disconnect; 690V AC; 3 Pole; 3 Wire; 100A
SIEMENS #3LD2766-0TB51-0US2

Sentron Switch, Rotary Disconnect; 690V AC; 3 Pole; 3 Wire; 100A

SKU # 78364397542 Manufacturer Series: 3LD
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Switch Type: Rotary Disconnect Switch
Fuse Provision: Non-Fusible
Rating - Volts AC: 690VAC
Number of Poles: 3-Pole
Number of Wires: 3
Rating - Amps: 100A
Rating - Horsepower: 10HP/120V, 30HP/240V, 60HP/480V, 75HP/600V at 3Phase
Enclosure Rating: IP65
Enclosure Construction: Fiberglass Reinforced Polycarbonate
Enclosure Size: 11.89 in. H x 8.35 in. W x 7.13 in. D

SIE 3LD2766-0TB51-0US2 100A 3P ENCL