Menu Search
Enclosed Rotary Disconnect Switch, Disconnect; Rotary; 690VAC; 32A; 3-Pole; HxWxD: 6.46 x 3.94 x 4.65 in.

SIEMENS #3LD2264-2TX51-0US2

Sentron Switch, Disconnect; Rotary; 690VAC; 32A; 3-Pole; HxWxD: 6.46 x 3.94 x 4.65 in.

SKU #80476640756
Manufacturer Series: 3LD
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Switch Type: Rotary Disconnect Switch
Fuse Provision: Non-Fusible
Rating - Volts AC: 690VAC
Number of Poles: 3-Pole
Rating - Amps: 32A
Rating - Horsepower: 3HP/120V, 10HP/240V, 20HP/480V, 30HP/600V at 3Phase, 2HP/120V, 3HP/240V at 1Phase
Enclosure Rating: IP65
Enclosure Construction: Fiberglass Reinforced Polycarbonate
Enclosure Size: 6.46 in. H x 3.94 in. W x 4.65 in. D

SIE 3LD2264-2TX51-0US2