Menu Search
Enclosed Rotary Disconnect Fusible Rotary Disconnect Switch 63A

SIEMENS #3LD2565-1GP51-0US2

Fusible Rotary Disconnect Switch 63A

SKU #78364397540
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Switch Type: Rotary Disconnect Switch
Fuse Provision: Fusible
Rating - Volts AC: 690VAC
Number of Poles: 3-pole
Rating - Amps: 63A
Enclosure Rating: IP65
Enclosure Size: 7.91 in. H x 5.75 in. W x 5.86 in. D

Enclosed Rotary Disconnect: Switch Type - Rotary Disconnect Switch; Fuse Provision - Fusible; Rating - Volts AC - 690VAC; Number of Poles - 3-pole; Rating - Amps - 63A; Enclosure Rating - IP65; Enclosure Size - 7.91 in. H x 5.75 in. W x 5.86 in. D; Additional Information - Handle Color: Black, Auxiliary Contact: 1NO 1NC

Additional Info: Handle Color: Black, Auxiliary Contact: 1NO 1NC