Menu Search

SIEMENS #3LD2565-0TB51-0US2

Fusible Rotary Disconnect Switch 63A

SKU: 78364397538
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Switch Type: Rotary Disconnect Switch
Fuse Provision: Fusible
Rating - Volts AC: 690VAC
Number of Poles: 3-pole
Rating - Amps: 63A
Enclosure Rating: IP65
Enclosure Size: 7.91 in. H x 5.75 in. W x 5.86 in. D
Description
Enclosed Rotary Disconnect: Switch Type - Rotary Disconnect Switch; Fuse Provision - Fusible; Rating - Volts AC - 690VAC; Number of Poles - 3-pole; Rating - Amps - 63A; Enclosure Rating - IP65; Enclosure Size - 7.91 in. H x 5.75 in. W x 5.86 in. D; Additional Information - Handle Color: Black
Additional Info: Handle Color: Black