SIEMENS
#3LD2264-1TS53-0US2
Fusible Rotary Disconnect Switch 32A
Loading price and availability...
Quantity Pricing:
Specifications
Switch Type:
Rotary Disconnect Switch
Fuse Provision:
Fusible
Rating - Volts AC:
690VAC
Number of Poles:
3-pole
Rating - Amps:
32A
Enclosure Rating:
IP65
Enclosure Size:
6.45 in. H x 3.94 in. W x 4.64 in. D
Description
Enclosed Rotary Disconnect: Switch Type - Rotary Disconnect Switch; Fuse Provision - Fusible; Rating - Volts AC - 690VAC; Number of Poles - 3-pole; Rating - Amps - 32A; Enclosure Rating - IP65; Enclosure Size - 6.45 in. H x 3.94 in. W x 4.64 in. D; Additional Information - Handle Color: Red/Yellow
Additional Info:
Handle Color: Red/Yellow