Menu Search
Enclosed Rotary Disconnect Disconnect Switch, 690 VAC, 250A, 6P, IEC IP65

SIEMENS #3LD2405-3VK13

Sentron Disconnect Switch, 690 VAC, 250A, 6P, IEC IP65

SKU #80476632107
Manufacturer Series: 3LD
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Switch Type: Knob Disconnect Switch
Rating - Volts AC: 690 VAC
Number of Poles: 6
Rating - Amps: 250A
Rating - Horsepower: 50HP/240 V, 100HP/480 V, 75HP/600 V at 3-Ph
Enclosure Rating: IEC IP65
Enclosure Size: 6.65 in. H x 4.40 in. W x 3.70 in. D