Non-Fusible Enclosed Disconnect Switch 60A

SKU: 78358554160
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Switch Type: Enclosed Disconnect Switch
Fuse Provision: Non-Fusible
Rating - Volts AC: 600VAC
Number of Poles: 3-pole
Number of Wires: 5
Rating - Amps: 60A
Rating - Horsepower: 50HP/600V
Enclosure Rating: NEMA 4X, IP69
Enclosure Construction: Stainless Steel
Enclosure Size: 9.30 in. H x 5.40 in. W x 4.90 in. D
Manufacturer Series: Circuit-Lock
Enclosed Rotary Disconnect: Switch Type - Enclosed Disconnect Switch; Fuse Provision - Non-Fusible; Rating - Volts AC - 600VAC; Number of Poles - 3-pole; Number of Wires - 5-wire; Rating - Amps - 60A; Rating - Horsepower - 50HP/600V; Enclosure Rating - NEMA 4X, IP69; Enclosure Construction - Stainless Steel; Enclosure Size - 9.30 in. H x 5.40 in. W x 4.90 in. D; Additional Information - Heavy Duty, Contact Form: 3PST; Manufacturer Series - Circuit-Lock
Additional Info: Heavy Duty, Contact Form: 3PST