GENERIC ELECTRICAL PRODUCTS #ME40MS1AM2

Non-Fusible Rotary Disconnect Switch 40A

SKU: 78923698892
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Switch Type: Rotary Disconnect Switch
Fuse Provision: Non-Fusible
Rating - Volts AC: 600VAC
Number of Poles: 3-pole
Number of Wires: 3
Rating - Amps: 40A
Rating - Horsepower: 10HP/240V, 20HP/480V, 20HP/600V
Enclosure Rating: NEMA 4X
Enclosure Construction: Nonmetallic
Manufacturer Series: HDI
Description
Enclosed Rotary Disconnect: Switch Type - Rotary Disconnect Switch; Fuse Provision - Non-Fusible; Rating - Volts AC - 600VAC; Number of Poles - 3-pole; Number of Wires - 3-wire; Rating - Amps - 40A; Rating - Horsepower - 10HP/240V, 20HP/480V, 20HP/600V; Enclosure Rating - NEMA 4X; Enclosure Construction - Nonmetallic; Additional Information - Auxiliary Contacts: 1NO 1NC 10A 600V; Manufacturer Series - HDI
Additional Info: Auxiliary Contacts: 1NO 1NC 10A 600V