Menu Search

GENERIC ELECTRICAL PRODUCTS #ME30MS1AM2

Non-Fusible Rotary Disconnect Switch 30A

SKU: 78923698898
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Switch Type: Rotary Disconnect Switch
Fuse Provision: Non-Fusible
Rating - Volts AC: 480VAC
Rating - Amps: 30A
Rating - Horsepower: 7.5HP/240V, 15HP/480V, 15HP/600V
Enclosure Rating: NEMA 4X,12
Enclosure Size: 6.69 in. H x 4.63 in. W x 3.81 in.D
Description
Enclosed Rotary Disconnect: Switch Type - Rotary Disconnect Switch; Fuse Provision - Non-Fusible; Rating - Volts AC - 480VAC; Rating - Amps - 30A; Rating - Horsepower - 7.5HP/240V, 15HP/480V, 15HP/600V; Enclosure Rating - NEMA 4X,12; Enclosure Size - 6.69 in. H x 4.63 in. W x 3.81 in.D; Additional Information - Early Break Aux Contacts: 1 N/O 1 N/C, 3 Phase
Additional Info: Early Break Aux Contacts: 1 N/O 1 N/C, 3 Phase