Menu Search
EATON #R5B3060U

Switch, Rotary Disconnect; Non-Fusible; 60A

SKU # 78668540289 Manufacturer Series: R5 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Rotary Disconnect Switch
Fuse Provision: Non-Fusible
Number of Poles: 3-pole
Rating - Amps: 60A
Enclosure Size: 2.95 in. H x 1.77 in. W x 2.95 in. D