Menu Search
EATON #ER53040UW

Switch, Rotary Disconnect; NEMA 4X Enclosure; 600V AC; 40A

SKU # 78668546611 Manufacturer Series: R5
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Rotary Disconnect Switch
Fuse Provision: Non-Fusible
Rating - Volts AC: 600VAC
Number of Poles: 3-pole
Rating - Amps: 40A
Rating - Horsepower: 7.5HP/208V at 3Phase, 7.5HP/240V at 3Phase, 20HP/480V at 3Phase, 25HP/600V at 3Phase
Enclosure Rating: NEMA 4X
Enclosure Construction: Stainless Steel
Enclosure Size: 9.95 in. H x 7.33 in. W x 4.23 in. D

Eaton enclosed R5 series rotary disconnects provide users with horsepower-rated switches in enclosures for most motor applications. They meet the requirements for a separate disconnect means within sight of all motor loads and are rated for making and breaking loads. Handle mechanism is padlockable in the OFF position (up to 3 padlocks) to meet OSHA lockout requirements.