The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
EATON #ER54016UW

Switch, Rotary Disconnect; 4 Pole; NEMA 4X Enclosure; 16A

SKU # 78668549369 Manufacturer Series: R5
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Rating - Amps: 16A
Rating - Horsepower: 3HP/208V at 3Phase, 5HP/240V at 3Phase, 10HP/480V at 3Phase, 10HP/600V at 3Phase
Switch Type: Rotary Disconnect Switch
Fuse Provision: Non-Fusible
Rating - Volts AC: 600VAC
Number of Poles: 4-pole
Enclosure Rating: NEMA 4X
Enclosure Construction: Stainless Steel
Enclosure Size: 9.95 in. H x 7.33 in. W x 4.23 in. D

Eaton enclosed R5 series rotary disconnects provide users with horsepower-rated switches in enclosures for most motor applications. They meet the requirements for a separate disconnect means within sight of all motor loads and are rated for making and breaking loads. Handle mechanism is padlockable in the OFF position (up to 3 padlocks) to meet OSHA lockout requirements.