EATON #ER53040UD

Non-Fusible Rotary Disconnect Switch 40A

SKU: 78668546605
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Switch Type: Rotary Disconnect Switch
Fuse Provision: Non-Fusible
Rating - Volts AC: 600VAC
Number of Poles: 3-pole
Rating - Amps: 40A
Rating - Horsepower: 7.5HP/208V at 3Phase, 7.5HP/240V at 3Phase, 20HP/480V at 3Phase, 25HP/600V at 3Phase
Enclosure Rating: NEMA 12
Enclosure Construction: Painted Galvanized Steel
Enclosure Size: 9.98 in. H x 7.35 in. W x 5.66 in. D
Manufacturer Series: R5
Description
Eaton enclosed R5 series rotary disconnects provide users with horsepower-rated switches in enclosures for most motor applications. They meet the requirements for a separate disconnect means within sight of all motor loads and are rated for making and breaking loads. Handle mechanism is padlockable in the OFF position (up to 3 padlocks) to meet OSHA lockout requirements.