Menu Search
Enclosed Rotary Disconnect Non-Fusible Rotary Disconnect Switch 25A

EATON #ER53025UG

Non-Fusible Rotary Disconnect Switch 25A

SKU #78668546597
Manufacturer Series: R5
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Switch Type: Rotary Disconnect Switch
Fuse Provision: Non-Fusible
Rating - Volts AC: 600VAC
Number of Poles: 3-pole
Rating - Amps: 25A
Rating - Horsepower: 7.5HP/208V at 3Phase, 7.5HP/240V at 3Phase, 15HP/480V at 3Phase, 20HP/600V at 3Phase
Enclosure Rating: NEMA 1
Enclosure Construction: Painted Steel
Enclosure Size: 8.47 in. H x 6.55 in. W x 4.11 in. D

Eaton enclosed R5 series rotary disconnects provide users with horsepower-rated switches in enclosures for most motor applications. They meet the requirements for a separate disconnect means within sight of all motor loads and are rated for making and breaking loads. Handle mechanism is padlockable in the OFF position (up to 3 padlocks) to meet OSHA lockout requirements.