EATON #ER53016UG

Non-Fusible Rotary Disconnect Switch 16A

SKU: 78668546516
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Switch Type: Rotary Disconnect Switch
Fuse Provision: Non-Fusible
Rating - Volts AC: 600VAC
Number of Poles: 3-pole
Rating - Amps: 16A
Rating - Horsepower: 3HP/208V at 3Phase, 5HP/240V at 3Phase, 10HP/480V at 3Phase, 10HP/600V at 3Phase
Enclosure Rating: NEMA 1
Enclosure Construction: Painted Steel
Enclosure Size: 8.47 in. H x 6.55 in. W x 4.11 in. D
Manufacturer Series: R5
Description
Eaton enclosed R5 series rotary disconnects provide users with horsepower-rated switches in enclosures for most motor applications. They meet the requirements for a separate disconnect means within sight of all motor loads and are rated for making and breaking loads. Handle mechanism is padlockable in the OFF position (up to 3 padlocks) to meet OSHA lockout requirements.