Menu Search
EATON BUSSMANN SERIES #ENF45X-3PB6

Switch, Rotary Disconnect; 600V AC; 3 Pole; 3 Wire; 60A

SKU # 05171261944 Manufacturer Series: ENF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Rotary Disconnect Switch
Fuse Provision: Non-Fusible
Rating - Volts AC: 600VAC
Number of Poles: 3-pole
Number of Wires: 3
Rating - Amps: 60A
Enclosure Rating: NEMA 4X
Enclosure Construction: Stainless Steel

Additional Info: Handle: Pistol Style, Black