Menu Search
Search
SQUARE D COMPANY #9007CR53K

Switch, Limit; Hazardous Location; SPDT 1NO 1NC; 10A

SKU # 78590115297 Manufacturer Series: 9007, Type CR Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hazardous Location Limit Switch
Rating - NEMA: NEMA 7,9
Head/​Operator: Wobble Stick
Operator Configuration: Steel Wire
Head Action: Spring Return, Standard
Poles/​Contacts: SPDT 1NO 1NC
Current Rating - nominal: 10A
Operating Force: 3 in lb (0.34N.m) OF
Pre-Travel - Travel To Operate: 10 deg PT
Differential-Travel - Travel To Reset: 3 deg DT
Over-Travel/​Total-Travel: 90 deg TT
Operating Temperature - min: 0 deg F (-18 deg C)
Operating Temperature - max: 185 deg F (85 deg C)
Body Construction: Die Cast Zinc
Connection Type: Threaded Entry
Connection Size: 1/2 in. NPT
Electrical Rating - VAC/​DC: 10A 600VAC (VDC Rated)

Additional Info: Listings: NEMA 1,2,4,6,6P,12,13, 7 & 9, Cl 1 Groups BCD, Cl 2,Groups EFG