Menu Search
Enclosed Limit Switch - Wobble Actuated Switch, Limit, Basic, 10A

SQUARE D COMPANY #XCKM106

Switch, Limit, Basic, 10A

SKU #78590114830
Manufacturer Series: XCKM
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Basic Limit Switch
Head/Operator: Snap Action
Operator Configuration: Cat Whisker
Head Action: Spring Return, Standard
Poles/Contacts: DPDT 1NO 1NC
Current Rating - nominal: 10A
Operating Force: 1.15 in lb (0.13N.m) OF
Operating Temperature - min: -13 deg F (-25 deg C)
Operating Temperature - max: 158 deg F (70 deg C)
Body Construction: Zamak
Connection Type: Cable Gland
Connection Size: PG11
Electrical Rating - VAC/DC: 10A 240Vac/250Vdc

Enclosed Limit Switch - Wobble Actuated: Type - Basic Limit Switch; Head/Operator - Snap Action; Operator Configuration - Cat Whisker; Head Action - Spring Return, Standard; Poles/Contacts - DPDT 1NO 1NC; Current Rating - nominal - 10A; Operating Force - 1.15 in lb (0.13N.m) OF; Operating Temperature - min - -13 deg F (-25 deg C); Operating Temperature - max - 158 deg F (70 deg C); Body Construction - Zamak; Connection Type - Cable Gland; Connection Size - PG11; Electrical Rating - VAC/DC - 10A 240Vac/250Vdc; Manufacturer Series - XCKM