Heavy Duty Plug-In Limit Switch, 10A, Wobble Stick, NEMA 4,6P

SKU: 78590154233
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Heavy Duty Plug-In Limit Switch
Rating - NEMA: NEMA 4,6P
Head/Operator: Wobble Stick
Operator Configuration: Nonmetallic Rod
Head Action: Spring Return, Standard
Poles/Contacts: DPDT 2NO 2NC
Current Rating - nominal: 10A
Operating Force: 3 in lb (0.34N.m) OF
Pre-Travel - Travel To Operate: 10 deg PT
Differential-Travel - Travel To Reset: 3 deg DT
Over-Travel/Total-Travel: 90 deg TT
Operating Temperature - min: 0 deg F (-18 deg C)
Operating Temperature - max: 185 deg F (85 deg C)
Body Construction: Die Cast Zinc
Connection Type: Threaded Entry
Connection Size: 1/2 in. NPT
Electrical Rating - VAC/DC: 10A 600VAC (VDC Rated)
Manufacturer Series: 9007, Type C Series
Enclosed Limit Switch - Wobble Actuated: Type - Heavy Duty Plug-In Limit Switch; Rating - NEMA - NEMA 4,6P; Head/Operator - Wobble Stick; Operator Configuration - Nonmetallic Rod; Head Action - Spring Return, Standard; Poles/Contacts - DPDT 2NO 2NC; Current Rating - nominal - 10A; Operating Force - 3 in lb (0.34N.m) OF; Pre-Travel - Travel To Operate - 10 deg PT; Differential-Travel - Travel To Reset - 3 deg DT; Over-Travel/Total-Travel - 90 deg TT; Operating Temperature - min - 0 deg F (-18 deg C); Operating Temperature - max - 185 deg F (85 deg C); Body Construction - Die Cast Zinc; Connection Type - Threaded Entry; Connection Size - 1/2"NPT; Electrical Rating - VAC/DC - 10A 600VAC (VDC Rated); Additional Information - Operator Material Specification: Delrin. Listings: NEMA 1,2,4,6,6P,12,13; Manufacturer Series - 9007, Type C Series
Additional Info: Operator Material Specification: Delrin. Listings: NEMA 1,2,4,6,6P,12,13