Menu Search
Enclosed Limit Switch - Wobble Actuated Switch, Limit; General Purpose; 1NO 1NC; 6A 400V AC
SIEMENS #3SE51120CR01

Sirius Switch, Limit; General Purpose; 1NO 1NC; 6A 400V AC

SKU # 75455495410
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: General Purpose Limit Switch
Head/​Operator: Wobble Stick
Operator Configuration: Spring Rod
Head Action: Spring Return, Standard
Poles/​Contacts: 1NO 1NC
Current Rating - nominal: 6A
Operating Temperature - min: -13 deg F (-25 deg C)
Operating Temperature - max: 185 deg F (85 deg C)
Body Construction: Plastic
Connection Type: Screw Terminals
Electrical Rating - VAC/​DC: 6A 400Vac (Vdc Rated)

Additional Info: Actuator Size: 5.61 in. L, Snap Action