Menu Search

SIEMENS #3SE52320HK82

Sirius Position Switch, 6A Nominal, 1N.O. 1N.C., Wobble Stick, Spring Rod, Spring Return, Plastic

SKU: 75455495531
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: General Purpose Limit Switch
Head/Operator: Wobble Stick
Operator Configuration: Spring Rod
Head Action: Spring Return, Standard
Poles/Contacts: 1NO 1NC
Current Rating - nominal: 6A
Operating Temperature - min: -13 deg F (-25 deg C)
Operating Temperature - max: 185 deg F (85 deg C)
Body Construction: Plastic
Connection Type: Screw Terminals
Electrical Rating - VAC/DC: 6A 400Vac (Vdc Rated)
Description
Enclosed Limit Switch - Wobble Actuated: Type - General Purpose Limit Switch; Head/Operator - Wobble Stick; Operator Configuration - Spring Rod; Head Action - Spring Return, Standard; Poles/Contacts - 1NO 1NC; Current Rating - nominal - 6A; Operating Temperature - min - -13 deg F (-25 deg C); Operating Temperature - max - 185 deg F (85 deg C); Body Construction - Plastic; Connection Type - Screw Terminals; Electrical Rating - VAC/DC - 6A 400Vac (Vdc Rated); Additional Information - Actuator Size: 7.87 in. L, Snap Action; Manufacturer Series - Sirius
Additional Info: Actuator Size: 7.87 in. L, Snap Action