Menu Search
Enclosed Limit Switch - Wobble Actuated Switch, Limit, Mini, 1.180 in. PT, Zinc Alloy

EATON #E49G31XM3

Switch, Limit, Mini, 1.180 in. PT, Zinc Alloy

SKU #78668510214
Manufacturer Series: E49
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Mini Metal Switch
Head/Operator: Wobble Stick
Operator Configuration: Whisker
Poles/Contacts: SPDT 1NO 1NC
Operating Force: 5.29 oz (1.47N) OF
Pre-Travel - Travel To Operate: 1.180 in. (30.00mm) PT
Operating Temperature - min: 23 deg F (-5 deg C)
Operating Temperature - max: 149 deg F (65 deg C)
Body Construction: Zinc Alloy

E49 mini metal limit switches from Eaton's electrical sector are designed small and tough, with machinery OEMs in mind. The E49 mini metal is the ideal switch for those who need a costeffective, compact solution, but don not want to sacrifice durability i

Additional Info: Listings: IP65